CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cross-brace drum dolly with support ring measures 24 inch width x 6 inch height x 24 inch depth and is silver with a zinc-plated finish/coating. It is made out of steel. In addition, it has a 900-pound load capacity and weighs 20 pounds. It also features adjustable casters to provide stability.
Technical Specs
Item Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 30 gal
Deck Shape Circle
For Container Material Steel
For Maximum Container Height 60 in
Frame Material Steel
Frame Finish Zinc-Plated
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 24 in
Caster Wheel Width 3 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Marking Casters/Wheels
Features Adjustable Casters to Provide Stability
Overall Depth 24 in
Overall Width 24 in
Method of Construction Welded
Caster Inside Bolt Hole Spacing 3 in x 3 in
Caster Mounting Plate Size 2 1/8 in x 3 in
Load Capacity 900 lb
Deck Height 6 in
Deck Type Open
For Maximum Container Diameter 19 in
Adjustment Type Not Adjustable
Frame Gauge 9 ga
Securing Mechanism No Securing Mechanism
Colour Grey
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Rubber
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Assembled
Lip Height 5/8 in
Overall Height 6 in
Weight 20 lb
Caster Frame Material Zinc
Caster Mounting Height 3 in
Caster Outside Bolt Hole Spacing 3 in x 3 in
Country of Origin Taiwan
(subject to change)