HEAVY-DUTY CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,500 LB LOAD CAPACITY, STEEL
HEAVY-DUTY CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 2,500 LB LOAD CAPACITY, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty cross-brace drum dolly with support ring measures 24 inch width x 8 inch height x 24 inch depth and is green with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,500-pound load capacity and weighs 36 pounds. This heavy-duty cross-brace drum dolly with support ring meets the standards for NSF.
Technical Specs
Item Heavy-Duty Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 55 gal
Deck Shape Square with Circle
For Container Material Plastic, Steel
For Maximum Container Height 42 in
Frame Material Steel
Rim Catch Type Fixed
Includes Tilt Pedal Without Tilt Pedal
For Surface Type Concrete
Caster Wheel Dia. 4 in
Caster Wheel/Tread Material Phenolic
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Assembled
Overall Depth 24 in
Overall Width 24 in
Weight 36 lb
Axle Dia. 3/8 in
Caster Mounting Height 5 1/4 in
Load Capacity 2,500 lb
Deck Height 8 in
Deck Type Open
For Maximum Container Diameter 23 7/8 in
Adjustment Type Not Adjustable
Frame Finish Powder Coated
Securing Mechanism No Securing Mechanism
Colour Green
Outside Diameter 24 in
Caster Wheel Width 1 5/8 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Lip Height 2 1/2 in
Overall Height 8 in
Standards NSF
Method of Construction Welded
Caster Frame Material Steel
Caster Mounting Type Plate
Country of Origin United States
(subject to change)