This cross meets the standards for ASTM A-351, ANSME B1.20.1, MSS-SP-114 Class 150 Pressure Ratings, has a length of 2⅞ inch, a maximum operating pressure of 300 psi @ 150 Degrees F, is silver and is made of 316-grade steel.
Technical Specs
ItemCross
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1 in
Fitting Side C GenderFemale
Fitting Side C TypeNPT
Fitting Side D Nominal Pipe Size1 in
Maximum Operating Pressure300 psi @ 150 Degrees F
Specific Fitting ShapeCross
Basic Fitting ShapeCross
Fitting Side A Outside Diameter2 in
For Pipe Schedule40
Includes SealSeal Not Included
Overall Length2 7/8 in
ClassClass 150
Fitting Side A Nominal Pipe Size1 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Fitting Side C Nominal Pipe Size1 in
Fitting Side D GenderFemale
Fitting Side D TypeNPT
Pipe Fitting MaterialSteel
StandardsMaterial Conforms to ASTM A-351, Threads Conform to ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
ColourSilver
Material Grade316
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included