PLIERS CRMPNG, 25 - 5 AWG, 7 X 2 X 0.5 IN, 1 3/8 IN JAW, PVC
PLIERS CRMPNG, 25 - 5 AWG, 7 X 2 X 0.5 IN, 1 3/8 IN JAW, PVC
GRAY TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 7 1/4-inch crimping pliers are ideal for crimping terminals and connectors for stranded cables with vinyl or rubber insulation. It features polyvinyl chloride dipped handles and a jaw length of 1 3/8 inches. This plier cuts AWG 25 - 15 and is 7 x 2 x 0.5 inches.
Technical Specs
Item Crimping Pliers
Crimping Capacity 25-5 AWG
Compatible Terminal Type Ferrule Terminals
Maximum Compatible Wire Size 5 AWG
Includes Wire Cutter Wire Cutter Included
Non-Sparking Not Non-Sparking
Tether Ready Not Tether Capable
Body Material Forged Alloy Steel
Features PVC Dipped Handles, Slim-Nose Design
Grip Style PVC Dipped
Includes Crimping Die Fixed Die
Minimum Crimping Capacity 25 AWG
Ratcheting Mechanism No Ratcheting Mechanism
Tool Weight 0.55 lb
Crimper Style Manual
Compatible Connector Type Non-Insulated Ferrule Terminal
Minimum Compatible Wire Size 25 AWG
Tool Length 7 in
Includes Wire Stripper Wire Stripper Not Included
Insulated Not Insulated
Adjustability Not Adjustable
Connector Colour Code Not Colour Coded
Compatible Cable Type Solid, Stranded Wire
Includes Wire Cutter
Maximum Crimping Capacity 5 AWG
Number of Crimping Sizes 5
Standards ANSI