!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRASCAN LUMBER GRADING CRAYON, BRIGHT PINK 91, 11/16 IN TIP

ULTRASCAN LUMBER GRADING CRAYON, BRIGHT PINK 91, 11/16 IN TIP

MARKAL

ULTRASCAN LUMBER GRADING CRAYON, BRIGHT PINK 91, 11/16 IN TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRASCAN LUMBER GRADING CRAYON, BRIGHT PINK 91, 11/16 IN TIP

ULTRASCAN LUMBER GRADING CRAYON, BRIGHT PINK 91, 11/16 IN TIP

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK82451
  • Mfr. Model # 82451
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This Ultrascan lumber grading crayon has maximum character recognition and accuracy for the lowest possible reject rates. It comes in bright pink 91, has an 11/16-inch tip, and a temperature range of 0 Degrees F to 100 Degrees F. Its unique formula provides excellent writing on wet and green lumber and allows for dramatically long usage. This crayon meets Lucidyne Colorscan and Newnes-Mcgehee grade mark reader standards and is made for use with Lucidyne, coe newness, and cypress scanning equipme

Technical Specs

  • Marking Tool Product GroupLumber Crayons
  • Marking Tool Colour FamilyPinks
  • Min. Temp.0 Degrees F
  • Marking Tool Tip Size GroupExtra Large
  • ColourBright Pink 91
  • StandardsLucidyne Colorscan(R), Newnes-McGehee Grade
  • Item Ultrascan(R) Lumber Grading Crayons
  • Marking Tool Surface Material Wood
  • Max. Temp. 100 Degrees F
  • Tip Size 11/16"
  • Features Maximum Character Recognition and Accuracy for the Lowest Possible Reject Rates, Tested to Meet the Specifications for Lucidyne Colorscan(R) and Newnes-mcgehee Grade Mark Readers, Unique Formula Provides Excellent Writing on Wet and Green Lumber, Even with Fungicide Coating, Specifically Developed for Lucidyne, Newnes-McGehee and Cypress Grade Mark Readers, One Hardness for All Temperatures, Eliminates Duplicate Inventory, Dramatically Longer Use, Provides Up to 4x the Writing Life of Competitive Crayons
  • Temp. Range 0 Degrees F - 100 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list