!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRAYON SCAN-IT PLUS SOFT FL ORG SHE

CRAYON SCAN-IT PLUS SOFT FL ORG SHE

MARKAL

CRAYON SCAN-IT PLUS SOFT FL ORG SHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRAYON SCAN-IT PLUS SOFT FL ORG SHE

CRAYON SCAN-IT PLUS SOFT FL ORG SHE

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.88 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK82636
  • Mfr. Model # 82636
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Scan-it Plus fluorescent soft marker. For use with comp mark readers, smear resistant, works on wet or green wood. Colour - orange sherbet.

Technical Specs

  • Marking Tool Product GroupLumber Crayons
  • Marking Tool Colour FamilyOranges
  • Min. Temp.40 Degrees F
  • Marking Tool Tip Size GroupLarge
  • Marking Tool Base MaterialClay
  • ColourOrange Sherbet - Soft
  • FeaturesHaving Medium Hardness, Tested to Meet the Specifications for Lucidyne Colorscan(R) Grade Mark Readers, Makes Smear-Resistant Marks, Reduces Scanning Errors
  • Temp. Range40 Degrees F - 70 Degrees F (5 Degrees C - 22 Degrees C)
  • Item Scan-it(R) Plus Lumber Marker
  • Marking Tool Surface Material Wood
  • Max. Temp. 70 Degrees F
  • Marking Tool Tip Shape Bullet
  • Tip Size 11/16"
  • Dry Time Up to 10 min.
  • Standards Lucidyne Colorscan(R) Grade

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list