SOCKET FLAT HEAD SCREW, #10-32 THREAD, 1½ IN L, FLAT, PLAIN, 18-8 STAINLESS STEEL, 100 PK
SOCKET FLAT HEAD SCREW, #10-32 THREAD, 1½ IN L, FLAT, PLAIN, 18-8 STAINLESS STEEL, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket flat head screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM F879 material quality plus ASME B18.3 dimensional standards.
Technical Specs
Item Socket Flat Head Screw
System of Measurement Inch
Drive Size 1/8 in
Material Grade/Class 18-8
Thread Size #10-32
Fastener Length 1 1/2 in
Head Diameter 0.411 in
Countersink Angle 82 Degrees
Material Quality Standards ASTM F879
Minimum Temperature -65 Degrees F
Tensile Strength 80,000 psi
Thread Fit 3A
Head Type Flat
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 7/8 in
Head Height 0.127 in
Thread Style Fully Threaded
Dimensional Standards ASME B18.3
Maximum Temperature 300 Degrees F
Rockwell Hardness B80 to C32
Thread Direction Right Hand
Thread Type Fine
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.46
/ PACKAGE
Related Products
LOCTITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.54
/ ROLL