!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS,YELLOW,SZ XL,PK25

COVERALLS,YELLOW,SZ XL,PK25

TYCHEM

COVERALLS,YELLOW,SZ XL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,YELLOW,SZ XL,PK25

COVERALLS,YELLOW,SZ XL,PK25

TYCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $820.49 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCQC125TYLXL00040
  • Mfr. Model # QC125TYLXL000400
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.48 lbs

Technical Specs

  • ItemCoveralls
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size41 1/4 in to 44 3/4 in
  • MaterialTychem(R) 2000
  • Minimum Height58 in
  • Seam StyleTaped
  • EPA LevelB
  • Includes Boot CoversNo
  • Spray TightYes
  • Anti-StaticNo
  • FeaturesA Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Laydown Collar, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionCollared with Elastic Cuffs
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesDupont Tychem(R) 2000
  • Garment StyleCoverall
  • Maximum Chest Size44 3/4 in
  • Protection TypeChemical
  • Fabric Weight2.5 oz
  • Thickness10 mil
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 41 1/4 in to 44 3/4 in
  • Inseam 29 in
  • Maximum Height 74 in
  • Packaging Bulk
  • Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
  • Gas Tight No
  • Liquid Tight Yes
  • Wrist Closure Elastic
  • Coverall Style Collared
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 2.5 oz/sq yd
  • Closure Type Adhesive
  • Coverall Material Tychem(R) 2000
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood No
  • Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Minimum Chest Size 44 3/4 in
  • Accessory Type Collared Chemical Resistant Coveralls
  • Size XL
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list