!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS,YELLOW,SZ 5XL,PK12

COVERALLS,YELLOW,SZ 5XL,PK12

TYCHEM

COVERALLS,YELLOW,SZ 5XL,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,YELLOW,SZ 5XL,PK12

COVERALLS,YELLOW,SZ 5XL,PK12

TYCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $672.94 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCQC120BYL5X00120
  • Mfr. Model # QC120BYL5X001200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • ItemCoveralls
  • Closure FeaturesStorm Flap
  • Cuff StyleOpen
  • Fits Waist Size53 3/4 in to 57 1/4 in
  • MaterialTychem(R) 2000
  • Minimum Height79 in
  • Seam StyleBound
  • EPA LevelB
  • Includes Boot CoversNo
  • Spray TightYes
  • Coverall StyleCollared
  • Hazard TypeAerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight2.5 oz/sq yd
  • Closure TypeAdhesive
  • Coverall MaterialTychem(R) 2000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeBloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Minimum Chest Size44 3/4 in
  • Accessory TypeCollared Chemical Resistant Coveralls
  • Size5XL
  • Ankle Style Open
  • Colour Yellow
  • Fits Chest Size 53 3/4 in to 57 1/4 in
  • Inseam 33 1/2 in
  • Maximum Height 82 in
  • Packaging Bulk
  • Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features Laydown Collar, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Construction Collared with Open Cuffs, Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) 2000
  • Garment Style Coverall
  • Maximum Chest Size 57 1/4 in
  • Protection Type Chemical
  • Fabric Weight 2.5 oz
  • Thickness 10 mil
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list