!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS,WHITE,PK12

COVERALLS,WHITE,PK12

TYCHEM

COVERALLS,WHITE,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,WHITE,PK12

COVERALLS,WHITE,PK12

TYCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $548.29 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCNB125SWHLG00250
  • Mfr. Model # NB125SWHLG002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • ItemCoveralls
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Inseam27 1/2 in
  • Maximum Height69 in
  • PackagingBulk
  • StandardsASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
  • Gas TightNo
  • Liquid TightNo
  • Wrist ClosureElastic
  • Coverall StyleCollared
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionCollared with Elastic Cuffs
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesDupont ProShield(R) 50
  • Garment StyleCoverall
  • Maximum Chest Size40 3/4 in
  • Protection TypeLiquid, Particulate
  • Fabric Weight1.5 oz
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 37 1/4 in to 40 3/4 in
  • Material ProShield(R) 50
  • Minimum Height 65 in
  • Seam Style Serged
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight No
  • Anti-Static No
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Reduced Spray
  • Material Weight 1.5 oz/sq yd
  • Closure Type Zipper
  • Coverall Material Microporous Film Laminate
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood No
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Minimum Chest Size 44 3/4 in
  • Accessory Type Collared Disposable Coveralls
  • Thickness 10 mil
  • Country of Origin Dominican Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list