!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS,TAN,SZ 2XL

COVERALLS,TAN,SZ 2XL

TYCHEM

COVERALLS,TAN,SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS,TAN,SZ 2XL

COVERALLS,TAN,SZ 2XL

TYCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCRC128TTN2X00010
  • Mfr. Model # RC128TTN2X000100
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • ItemCoveralls
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size42 3/4 in to 46 1/4 in
  • MaterialTychem(R) Responder(R) CSM
  • Minimum Height72 in
  • Seam StyleTaped
  • EPA LevelB
  • Includes Boot CoversNo
  • Spray TightYes
  • Anti-StaticNo
  • Hazard TypeAerosol, Dry Particulate, Gas-Tight, Pressurized Spray, Reduced Spray
  • Material Weight11.5 oz/sq yd
  • Closure TypeZipper
  • Coverall MaterialTychem(R) Responder(R) CSM
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodYes
  • Hazard Protection TypeBloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Gas, Hazardous Heavy Chemical Splash, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
  • Minimum Chest Size44 3/4 in
  • Accessory TypeHooded Chemical Resistant Coveralls
  • Size2XL
  • Ankle Style Attached Socks
  • Colour Tan
  • Fits Chest Size 42 3/4 in to 46 1/4 in
  • Inseam 30 1/4 in
  • Maximum Height 76 in
  • Packaging Bulk
  • Standards ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
  • Gas Tight Yes
  • Liquid Tight Yes
  • Wrist Closure Attached Glove
  • Coverall Style Hooded
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Construction Hooded with Elastic Cuffs
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) Responder(R) CSM
  • Garment Style Coverall
  • Maximum Chest Size 46 1/4 in
  • Protection Type Chemical
  • Fabric Weight 9.3 oz
  • Thickness 18 mil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list