!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,YELLOW,SZ M

COVERALL,YELLOW,SZ M

DUPONT

COVERALL,YELLOW,SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,YELLOW,SZ M

COVERALL,YELLOW,SZ M

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCQC125BYL-MD
  • Mfr. Model # QC125BYLMD001200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This QC122TYL yellow coverall is size medium and is made out of Tychem 2000. It meets the standards for ASTM and features tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration, laydown collar, storm flap with an adhesive closure covers the zipper, which can be sealed by the wearer.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam27 1/2 in
  • Minimum Height5 ft 3 in
  • SeriesQC122TYL
  • Spray TightYes
  • Coverall StyleCollared
  • Hazard TypeSpray Tight
  • Coverall ConstructionCoverall with Elastic Wrists and Ankles
  • Brand and SeriesDuPont Tychem 2000
  • Fabric Weight2.5 oz/sq yd
  • Thickness10 mil
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 35 1/4 to 38 3/4 in
  • Maximum Height 5 ft 7 in
  • Seam Style Bound
  • Standards ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5034, 16 CFR 1610 Class 1
  • Wrist Closure Elastic
  • Features Tightly Sewn Seam Is Covered with Garment Fabric To Reinforce Seam and Reduce Potential for Particle Penetration, Laydown Collar, Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Adhesive Strip To Prevent Intrusion at Zipper, Elastic Opening for Tighter Fit at Wrist, Elastic Opening for Tighter Fit at Ankle, Stormflaps
  • Closure Type Zipper
  • Coverall Material Tychem 2000
  • Accessory Type Coverall
  • Size M

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list