COVERALLS, TYCHEM 2000, ELASTIC CUFFS/ANKLES, SERGED SEAM, YELLOW, 6XL, 12 PK
COVERALLS, TYCHEM 2000, ELASTIC CUFFS/ANKLES, SERGED SEAM, YELLOW, 6XL, 12 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tychem 2000 yellow coverall is size XXXXXX-large and is made out of polyethylene coated high density polyethylene substrate. It meets the standards for ASTM D1777, D3776, D3786, D1117, D5034. It features hood, serged seams, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Inseam 34 in
Maximum Height 85 in
Packaging Bulk
Series Tychem(R) 2000
EPA Level B
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 2.5 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tychem(R) 2000
Garment Style Coverall
ISO Class None
Minimum Chest Size 44 3/4 in
Protection Type Chemical
Accessory Type Coveralls
Size 6XL
Ankle Style Elastic
Colour Yellow
Fits Chest Size 57 3/4 in to 61 1/4 in
Material Polyethylene
Minimum Height 81 in
Seam Style Serged
Standards ASTM D1777, D3776, D3786, D1117, D5034
Gas Tight No
Liquid Tight No
Anti-Static No
Features Hood, Serged Seams
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tychem(R) 2000
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood No
Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Maximum Chest Size 61 1/4 in
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Size 6XL
Fabric Weight 2.5 oz
Thickness 10 mil