!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED CHEMICAL RESISTANT COVERALLS, 4XL, NON-WOVEN POLYPROPYLENE, ELASTIC WRIST, 2 PK, YELLOW

HOODED CHEMICAL RESISTANT COVERALLS, 4XL, NON-WOVEN POLYPROPYLENE, ELASTIC WRIST, 2 PK, YELLOW

DUPONT

HOODED CHEMICAL RESISTANT COVERALLS, 4XL, NON-WOVEN POLYPROPYLENE, ELASTIC WRIST, 2 PK, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HOODED CHEMICAL RESISTANT COVERALLS, 4XL, NON-WOVEN POLYPROPYLENE, ELASTIC WRIST, 2 PK, YELLOW

HOODED CHEMICAL RESISTANT COVERALLS, 4XL, NON-WOVEN POLYPROPYLENE, ELASTIC WRIST, 2 PK, YELLOW

DUPONT

Clearance Price :
$39.95 / pkg. of 2

Your Price : $336.86 / pkg. of 2

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCBR127T4X
  • Mfr. Model # BR127TYL4X000200
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size52 to 55 1/2 in
  • MaterialTychem(R) 9000
  • Minimum Height76 in
  • Seam StyleTaped
  • StandardsASTM D1777, D3776, D751, D5597, D5034
  • Gas TightNo
  • Liquid TightYes
  • Anti-StaticNo
  • FeaturesCollar, Taped Seams, Respirator Fit Hood
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeStorm Flap, Zipper
  • Coverall MaterialTychem(R) 9000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodYes
  • Hazard Protection TypeBloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
  • Maximum Chest Size55 1/2 in
  • Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
  • Size4XL
  • Size4XL
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 52 in to 55 1/2 in
  • Inseam 32 7/8 in
  • Maximum Height 79 in
  • Packaging Bulk
  • Series Tychem(R) 9000
  • EPA Level B
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 8.1 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Heavy Duty
  • Brand and Series Dupont Tychem(R) 9000
  • Garment Style Coverall
  • ISO Class None
  • Minimum Chest Size 44 3/4 in
  • Protection Type Chemical
  • Fabric Weight 7.4 oz/sq yd
  • Thickness 18 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list