!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,YELLOW,SZ 2XL

COVERALL,YELLOW,SZ 2XL

DUPONT

COVERALL,YELLOW,SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,YELLOW,SZ 2XL

COVERALL,YELLOW,SZ 2XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.47 / EACH

EHC: EHC :
Min Qty 4 = $329.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCQC127T2X
  • Mfr. Model # QC127TYL2X000400
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

This qc127tyl yellow coverall is size XX-large and is made out of Tychem 2000. It meets the standards for ASTM and features taped seams provide strong chemical resistance against heavy liquid splashes, a sewn seam is covered with a strip of compatible chemical resistant material through heat sealing, storm flap covers zipper, plus a storm flap with an adhesive closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam30 in
  • Minimum Height6 ft 0 in
  • SeriesQC127TYL
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeSpray Tight
  • Coverall ConstructionCoverall with Hood, Elastic Wrists and Ankles
  • Brand and SeriesDuPont Tychem 2000
  • Accessory TypeCoverall
  • Size2XL
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 44 1/4 to 47 3/4 in
  • Maximum Height 6 ft 4 in
  • Seam Style Taped
  • Standards ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5034, 16 CFR 1610 Class 1
  • Wrist Closure Elastic
  • Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam Is Covered with a Strip of Compatible Chemical Resistant Material Through Heat Sealing, Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Adhesive Strip To Prevent Intrusion at Zipper, Elastic Opening for Tighter Fit at Wrist, Elastic Opening for Tighter Fit at Ankle, Stormflaps, Attached Hood with Elastic Around Face Opening
  • Closure Type Zipper
  • Coverall Material Tychem 2000
  • Attached Hood Yes
  • Fabric Weight 2.5 oz/sq yd
  • Thickness 10 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list