!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,YELLOW,SZ 2XL

COVERALL,YELLOW,SZ 2XL

DUPONT

COVERALL,YELLOW,SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,YELLOW,SZ 2XL

COVERALL,YELLOW,SZ 2XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.93 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCQC122TYL2X00040
  • Mfr. Model # QC122TYL2X000400
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This QC122TYL yellow coverall is size XX-large and is made out of Tychem 2000. It meets the standards for ASTM and features taped seams provide strong chemical resistance against heavy liquid splashes. a sewn seam is covered with a strip of compatible chemical resistant material through heat sealing, attached hood with elastic around the face opening plus a storm flap with an adhesive closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam30 in
  • Minimum Height6 ft 0 in
  • SeriesQC122TYL
  • Includes Boot CoversYes
  • Wrist ClosureElastic
  • FeaturesTaped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes. A Sewn Seam Is Covered with A Strip of Compatible Chemical Resistant Material Through Heat Sealing, Attached Hood with Elastic Around Face Opening, Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Adhesive Strip To Prevent Intrusion At Zipper, Elastic Opening for Tighter Fit At Wrist, Integrated Socks Composed of Garment Material, Meets The U.S. Industry Requirements for Blood (Astm F1670) and Viral Penetration (Astm F1671) Protecting Against Several Bloodborne Pathogen Exposure Risks, Stormflaps
  • Closure TypeZipper
  • Coverall MaterialTychem 2000
  • Accessory TypeCoverall
  • Size2XL
  • Ankle Style Attached Socks
  • Colour Yellow
  • Fits Chest Size 44 1/4 to 47 3/4 in
  • Maximum Height 6 ft 4 in
  • Seam Style Serged
  • Standards ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5034, 16 CFR 1610 Class 1
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Spray Tight
  • Coverall Construction Coverall with Hood, Elastic Wrists, Attached Socks
  • Brand and Series DuPont Tychem 2000
  • Fabric Weight 2.5 oz/sq yd
  • Thickness 10 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list