!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, BOOTS, ELASTIC, 4XL, 6 PK

HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, BOOTS, ELASTIC, 4XL, 6 PK

CHEMSPLASH

HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, BOOTS, ELASTIC, 4XL, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, BOOTS, ELASTIC, 4XL, 6 PK

HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, BOOTS, ELASTIC, 4XL, 6 PK

CHEMSPLASH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.90 / pkg. of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HKN9
  • Mfr. Model # 7019YT-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

This Chemsplash 1 yellow hooded chemical resistant coverall is size XXXX-large and is made out of Chemsplash 1. It meets the standards for ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, and has high-visibility attributes. It features elastic face, and a zipper closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Fits Waist Size29 1/2 in
  • Maximum Height79 in
  • PackagingBulk
  • SeriesChemSplash 1(TM)
  • Gas TightYes
  • Liquid TightYes
  • Wrist ClosureElastic
  • Coverall StyleHooded
  • High-VisibilityYes
  • Breathable Back StyleFull
  • Coverall MaterialLaminated Nonwoven
  • Reduced SprayYes
  • Garment StyleCoverall
  • Maximum Waist Size29 1/2 in
  • Size4XL
  • Fabric Weight2.1 oz
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 31 in
  • Inseam 32 1/2 in
  • Minimum Height 76 in
  • Seam Style Sealed
  • Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Includes Boot Covers Yes
  • Spray Tight Yes
  • Anti-Static Yes
  • Features Elastic Face
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Includes Outer Boot Flaps No
  • Attached Hood Yes
  • Maximum Chest Size 31 in
  • Pathogen & Chemical Ratings ASTM F1670, EN 368, ISO 6530
  • Accessory Type Hooded Chemical Resistant Coveralls
  • Thickness 10 mil
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list