!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, M, 6 PK

HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, M, 6 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, M, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, M, 6 PK

HOODED CHEMICAL-RESISTANT COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFFS, TAPED, M, 6 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $224.74 / CAISSE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV7015YTM
  • Mfr. Model # 7015YTM
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

Combinaison de protection contre les produits chimiques jaune à capuchon, de taille M, en Chemsplash 1. Conforme aux normes ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, et présente des caractéristiques de haute visibilité. Comporte des poignets élastiques et des chevilles ouvertes, ainsi qu'une fermeture sous patte avec ruban adhésif.

Technical Specs

  • ItemCoverall
  • Caractéristiques de la fermetureRabat anti-tempête, ruban adhésif
  • Cuff StyleElastic
  • Fits Waist Size22 in
  • MaterialChemsplash 1(R)
  • SeriesChemSplash 1(TM)
  • Étanche aux gazOui
  • Étanchéité à la pulvérisationOui
  • Anti-StaticYes
  • Style de dos respirantIntégral
  • Comprend les rabats extérieurs des bottesNon
  • Capuchon intégréOui
  • Ankle Style Open
  • Colour Yellow
  • Fits Chest Size 23 1/2 in
  • Inseam 28 in
  • Seam Style Sealed
  • Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Comprend des couvre-bottes Non
  • Fermeture du poignet Élastique
  • Features Elastic Wrists and Open Ankles
  • Closure Type Zipper
  • Pulvérisation réduite Oui
  • Size M

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list