!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NG122SWH COVERALL, WHITE, XL, PROSHIELD 60, 1.8 OZ/SQ YD, 10 MIL THICK

NG122SWH COVERALL, WHITE, XL, PROSHIELD 60, 1.8 OZ/SQ YD, 10 MIL THICK

DUPONT

NG122SWH COVERALL, WHITE, XL, PROSHIELD 60, 1.8 OZ/SQ YD, 10 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NG122SWH COVERALL, WHITE, XL, PROSHIELD 60, 1.8 OZ/SQ YD, 10 MIL THICK

NG122SWH COVERALL, WHITE, XL, PROSHIELD 60, 1.8 OZ/SQ YD, 10 MIL THICK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.22 / EACH

EHC: EHC :
Min Qty 25 = $355.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCNG122S-XL
  • Mfr. Model # NG122SWHXL002500
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This NG122SWH coverall is white and is size X-large. It is made out of microporous film and nonwoven fabric, Proshield 60 with a fabric weight of 1.eight ounces/sq yd. It features Proshield 60 garments are suitable for protection against non-hazardous particles, light liquid splash and aerosols in many industrial applications. It meets the standards for ASTM D751, ASTM D5733, ASTM D5034, AATCC 127, ASTM D257 (1081).

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size40 3/4 to 44 1/4 in
  • MaterialMicroporous Film and Nonwoven Fabric
  • Minimum Height5 ft 8 in
  • SeriesNG122SWH
  • Includes Boot CoversYes
  • Coverall StyleHooded
  • Closure TypeZipper
  • Coverall MaterialProshield 60
  • Brand and SeriesDuPont ProShield 60
  • Accessory TypeCoverall
  • SizeXL
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Inseam 27 3/4 in
  • Maximum Height 6 ft 2 in
  • Seam Style Serged
  • Standards ASTM D751, ASTM D5733, ASTM D5034, AATCC 127, ASTM D257 (1081)
  • Wrist Closure Elastic
  • Features Proshield 60 Garments are Suitable for Protection Against Non-Hazardous Particles, Light Liquid Splash and Aerosols In Many Industrial Applications, Proshield 60 Garments are Made with a Microporous Film That is Laminated to a Spundbonded Polypropylene Substrate
  • Coverall Construction Coverall with Hood, Elastic Wrists, Attached Skid Resistant Boots
  • Reduced Spray Yes
  • Attached Hood Yes
  • Fabric Weight 1.8 oz/sq yd
  • Thickness 10 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list