!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, ELASTIC ANKLE, ZIPPER, BOUND SEAMS, WHITE, SIZE SMALL, GAMMAGUARD

COVERALLS, ELASTIC ANKLE, ZIPPER, BOUND SEAMS, WHITE, SIZE SMALL, GAMMAGUARD

GAMMAGUARD CE

COVERALLS, ELASTIC ANKLE, ZIPPER, BOUND SEAMS, WHITE, SIZE SMALL, GAMMAGUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, ELASTIC ANKLE, ZIPPER, BOUND SEAMS, WHITE, SIZE SMALL, GAMMAGUARD

COVERALLS, ELASTIC ANKLE, ZIPPER, BOUND SEAMS, WHITE, SIZE SMALL, GAMMAGUARD

GAMMAGUARD CE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $741.77 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENVCE11013CIS-S
  • Mfr. Model # CE11013CIS-S
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This set of size small white coveralls is constructed from Gammaguard fabric and feature bound seams, a zipper closure, and elastic ankles. These coveralls fit chest sizes of 34 inches to 36 inches, waist sizes of 34 inches to 36 inches, and have an inseam of 28 inches.

Technical Specs

  • ItemCoverall
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Fits Waist Size34 to 36 in
  • Seam StyleBound
  • StandardsASTM D11175.6, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D1117, ASTM D737, IEST-RP-CC003
  • FeaturesSterile-Don Packaging Protects Against Contamination During Donning, GammaGuard CE Helps Keep Wearer Cooler Vs Many Competitive Fabrics, Resists Tears for Enhanced Protection, Meets High Manufacturing Standards Made in an ISO Certified Facility, Certificate of Sterility Included in Each Case
  • Sterile/Non-SterileSterile
  • Coverall ConstructionTunneled Elastic Wrists and Ankle, Bound Seam, Individually Packaged
  • Attached HoodNo
  • Hazard Protection TypeLiquids, Particulates
  • Accessory TypeCoverall
  • SizeS
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 34 to 36 in
  • Inseam 28 in
  • Series CE11013CIS
  • Wrist Closure Elastic
  • Hazard Type Liquids, Particulates
  • Closure Type Zipper
  • Coverall Material Proprietary Laminated Nonwoven
  • Garment Style Coverall
  • Size S
  • Fabric Weight 1.769 oz/sq yd
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list