!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,WHITE,SZ M

COVERALL,WHITE,SZ M

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALL,WHITE,SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ M

COVERALL,WHITE,SZ M

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.88 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV2012M
  • Mfr. Model # 2012M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This 2012 white coverall is size medium and is made out of polypropylene. It meets the standards for ANSI. It features low cost protection against dirt and grime, plus elastic wrists for a snug and secure fit.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size36 to 38 in
  • Inseam28 in
  • Seam StyleSerged
  • StandardsANSI
  • Coverall StyleCollared
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionElastic Wrists and Open Ankle
  • Attached HoodNo
  • Accessory TypeCoverall
  • SizeM
  • Ankle Style Open
  • Cuff Style Elastic
  • Fits Waist Size 36 to 39 in
  • Material Polypropylene
  • Series 2012
  • Wrist Closure Elastic
  • Features Low Cost Protection Against Dirt, Grime, Elastic Wrists for Snug, Secure Fit
  • Closure Type Zipper
  • Coverall Material Polypropylene
  • Size M
  • Fabric Weight 0.88 oz/sq yd
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list