HOODED DISPOSABLE COVERALLS, TYVEK 400 D, ELASTIC CUFF W/THUMB LOOPS, M
HOODED DISPOSABLE COVERALLS, TYVEK 400 D, ELASTIC CUFF W/THUMB LOOPS, M
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tyvek 400 d white hooded disposable coverall is size medium and is made out of high density spunbond polyethylene. It meets the standards for Front-ASTM D1777, Back-ASTMD117. It features white Tyvek front/blue SMS back, attached hood, and elastic wrists and ankles.
Technical Specs
Item Coverall
Colour White
Fits Chest Size 36 3/4 in to 40 1/4 in
Inseam 28 in
Maximum Height 67 in
Packaging Bulk
Series Tyvek(R) 400 D
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 1.2 oz/sq yd
Breathable Back Style Full
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) 400 D
Garment Style Coverall
ISO Class None
Minimum Chest Size 44 3/4 in
Size M
Fabric Weight 1.2 oz 1.8 oz
Thickness 5.7 mil
Ankle Style Elastic
Cuff Style Elastic
Fits Waist Size 47 in
Material Polyethylene
Minimum Height 63 in
Seam Style Serged
Standards Front - ASTM D1777, Back - ASTMD117
Gas Tight No
Liquid Tight No
Anti-Static No
Features White Tyvek Front/Blue SMS Back, Attached Hood, Elastic Wrists/Ankles
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tyvek(R) 400
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Maximum Chest Size 40 1/4 in
Protection Type Liquid & Particulate
Accessory Type Hooded Disposable Coveralls
Size M