HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, L
HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, L
KLEENGUARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Kleenguard A40 white hooded disposable coverall is size large and is made out of Kleenguard A40. It meets the standards for ASTM F1670, ANSI/ISEA 101-1996, NFPA 99. It features elastic wrists and ankles, hood and boots.
Technical Specs
Item Coverall
Colour White
Fits Chest Size 25 in
Material Microporous Film Laminate
Seam Style Serged
Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Gas Tight No
Liquid Tight No
Wrist Closure Elastic
Coverall Style Hooded
Hazard Type Reduced Spray
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Microporous Film Laminate
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Pathogen & Chemical Ratings Meets ASTM F1670
Size L
Fabric Weight 1.9 oz
Ankle Style Elastic
Cuff Style Elastic
Inseam 29 in
Packaging Individually Packaged
Series KleenGuard(TM) A40
EPA Level Not Rated
Includes Boot Covers No
Spray Tight No
Anti-Static Yes
Features Elastic Wrists and Ankles, Hood and Boots
High-Visibility No
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series KleenGuard(TM) A40
Garment Style Coverall
ISO Class None
Protection Type Liquid & Particulate
Accessory Type Hooded Disposable Coveralls
Size L
Country of Origin United States
(subject to change)
Alternate Products
KIMBERLY-CLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.84
/ each