!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

DUPONT

COVERALL,WHITE,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCSL125TWHLG
  • Mfr. Model # SL125TWHLG000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Product Details

This sl125twh white coverall is size large and is made out of Tychem 4000. It meets the standards for ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1. It features taped seams provide strong chemical resistance against heavy liquid splashes. a sewn seam is covered with a strip of compatible chemical resistant material through heat sealing, laydown collar, storm, plus a storm flap with an adhesive closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam28 1/2 in
  • Minimum Height5 ft 5 in
  • SeriesSL125TWH
  • Spray TightYes
  • Coverall StyleCollared
  • Hazard TypeSpray Tight
  • Coverall ConstructionCoverall with Elastic Wrists and Ankles
  • Brand and SeriesDuPont Tychem 4000
  • Accessory TypeCoverall
  • SizeL
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 38 1/4 to 41 3/4 in
  • Maximum Height 5 ft 9 in
  • Seam Style Taped
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Wrist Closure Elastic
  • Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes. A Sewn Seam Is Covered with A Strip Of Compatible Chemical Resistant Material Through Heat Sealing, Laydown Collar, Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Adhesive Strip To Prevent Intrusion At Zipper, Elastic Opening For Tighter Fit At Wrist, Elastic Opening For Tighter Fit At Ankle, Meets The U.S. Industry Requirements For Blood (ASTM F1670) and Viral Penetration (ASTM F1671) Protecting Against Several Bloodborne Pathogen Exposure Risks
  • Closure Type Zipper
  • Coverall Material Tychem 4000
  • Size L
  • Fabric Weight 3.6 oz/sq yd
  • Thickness 12 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list