!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED COVERALLS, TYVEK 800, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, L, 25 PK

HOODED COVERALLS, TYVEK 800, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, L, 25 PK

DUPONT

HOODED COVERALLS, TYVEK 800, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, L, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED COVERALLS, TYVEK 800, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, L, 25 PK

HOODED COVERALLS, TYVEK 800, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, L, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $606.12 / CASE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTJ198TWHLG25PI
  • Mfr. Model # TJ198TWHLG0025PI
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 946
  • Shipping Weight 51.0 lbs

Product Details

This Tyvek 800 white hooded coverall is size large and is made out of high density spunbond polyethylene. It meets the standards for CE Certified. It features elastic thumb loops, wrists, covers ankles and face, self-adhesive Tyvek storm flap, chin flap, it includes a hood and a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam32 3/4 in
  • Maximum Height69 in
  • PackagingBulk
  • SeriesTYVEK(R) 800
  • EPA LevelC
  • Includes Boot CoversNo
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeAerosol, Dry Particulate, Hazardous Chemical Spray, Hazardous Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight59 oz/sq yd
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceMedium Duty
  • Brand and SeriesDupont Tyvek(R) 800
  • Garment StyleCoverall
  • ISO ClassNone
  • Minimum Chest Size44 3/4 in
  • Protection TypeChemical
  • Accessory TypeHooded Coveralls
  • SizeL
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 38 5/7 in to 42 2/9 in
  • Material Polyethylene
  • Minimum Height 65 in
  • Seam Style Taped
  • Standards CE Certified
  • Gas Tight No
  • Liquid Tight Yes
  • Anti-Static No
  • Features Elastic Thumb Loops, Wrists, Covers Ankles and Face, Self-Adhesive Tyvek(R) Storm Flap, Chin Flap, Includes Hood
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tyvek(R) 800
  • Includes Thumb Loops Yes
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Maximum Chest Size 42 1/4 in
  • Pathogen & Chemical Ratings Meets ISO 16603, Meets ISO 16604
  • Size L
  • Fabric Weight 9.0 oz
  • Thickness 5.9 mil
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list