!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED COVERALLS, MICROPOROUS PE, ELASTIC CUFF W/BOOT COVERS, 5XL, 1.56OZ

COLLARED COVERALLS, MICROPOROUS PE, ELASTIC CUFF W/BOOT COVERS, 5XL, 1.56OZ

MICROFLEX

COLLARED COVERALLS, MICROPOROUS PE, ELASTIC CUFF W/BOOT COVERS, 5XL, 1.56OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED COVERALLS, MICROPOROUS PE, ELASTIC CUFF W/BOOT COVERS, 5XL, 1.56OZ

COLLARED COVERALLS, MICROPOROUS PE, ELASTIC CUFF W/BOOT COVERS, 5XL, 1.56OZ

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLWH18B92-103-09
  • Mfr. Model # 68-1800-103-5XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.339 lbs

Product Details

This Alphatec 1800 white collared coverall is size XXXXX-large and is made out of polyethylene. It meets the standards for ASTM D5034, ASTM D5733, ASTM D3787, 16 CFR 1610, ISO 20811, ISO 13982-2, ASTM E96, Method B. It features air and water vapour permeable to reduce the risk of heat stress, elasticated providing optimized ergonomic fit for greater wearer comfort, plus a storm flap over a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic
  • Inseam31 in
  • Maximum Height79 in
  • PackagingIndividually Packaged
  • SeriesAlphaTec(R) 1800
  • EPA LevelNot Rated
  • Includes Boot CoversYes
  • Spray TightNo
  • Coverall StyleCollared
  • Hazard TypeDry Particulates, Reduced Spray
  • Material Weight53 g/sq m
  • Breathable Back StyleNone
  • Coverall ConstructionCollared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesAnsell AlphaTec(R)
  • Garment StyleCoverall
  • ISO ClassNone
  • Size5XL
  • Fabric Weight1.56 oz
  • Thickness53 g/sq m
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 37 in
  • Material Polyethylene
  • Minimum Height 76 in
  • Seam Style Bound
  • Standards ASTM D5034, ASTM D5733, ASTM D3787, 16 CFR 1610, ISO 20811, ISO 13982-2, ASTM E96, Method B
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static Yes
  • Features Air and Water Vapor Permeable to Reduce The Risk of Heat Stress, Elasticated Providing Otimized Ergonomic Fit for Greater Wearer Comfort, Boot Version (Model 107) Has Fuly Flat Surestep Anti Slip Sole for Improved Safety, Wear and Comfort, Anti Static and Silicone Free
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Polyethylene
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood No
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Protection Type Liquid & Particulate
  • Accessory Type Collared Coveralls
  • Size 5XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list