HOODED COVERALLS, TYVEK 800, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, 5XL, 25 PK
HOODED COVERALLS, TYVEK 800, ELASTIC CUFF W/THUMB LOOPS, TAPED SEAM, 5XL, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tyvek 800 white hooded coverall is size XXXXX-large and is made out of high density spunbond polyethylene. It meets the standards for CE Certified. It features elastic thumb loops, wrists, covers ankles and face, self-adhesive Tyvek storm flap, chin flap, it includes a hood and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Inseam 35 in
Maximum Height 82 in
Packaging Bulk
Series TYVEK(R) 800
EPA Level C
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 59 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Medium Duty
Brand and Series Dupont Tyvek(R) 800
Garment Style Coverall
ISO Class None
Minimum Chest Size 44 3/4 in
Protection Type Chemical
Accessory Type Hooded Coveralls
Size 5XL
Ankle Style Elastic
Colour White
Fits Chest Size 58 2/5 in to 62 in
Material Polyethylene
Minimum Height 79 in
Seam Style Taped
Standards CE Certified
Gas Tight No
Liquid Tight Yes
Anti-Static No
Features Elastic Thumb Loops, Wrists, Covers Ankles and Face, Self-Adhesive Tyvek(R) Storm Flap, Chin Flap, Includes Hood
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tyvek(R) 800
Includes Thumb Loops Yes
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Maximum Chest Size 62 in
Pathogen & Chemical Ratings Meets ISO 16603, Meets ISO 16604
Size 5XL
Fabric Weight 12.8 oz
Thickness 5.9 mil
Country of Origin Cambodia
(subject to change)