COVERALLS, TYCHEM 4000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, ANKLE, TAPED SEAM, 4XL, 6 PK
COVERALLS, TYCHEM 4000, SOCKS/BOOT FLAPS, ELASTIC CUFFS, ANKLE, TAPED SEAM, 4XL, 6 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tychem 4000 white chemical resistant coverall is size XXXX-large and is made out of Tychem 4000. It meets the standards for ASTM D1777, D3776, D3786, D5034. It features hood, attached socks with outer boot flap, taped seams, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Inseam 32"
Maximum Height 79 in
Packaging Bulk
Series Tychem(R) 4000
EPA Level B
Includes Boot Covers No
Spray Tight Yes
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 3.6 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Attached Socks
Includes Outer Boot Flaps Yes
Material Performance Light Duty
Brand and Series Dupont Tychem(R) 4000
Garment Style Coverall
ISO Class None
Minimum Chest Size 44 3/4 in
Protection Type Chemical
Accessory Type Coveralls
Size 4XL
Ankle Style Elastic
Colour White
Fits Chest Size 50 1/4 in to 53 3/4 in
Material Tychem(R) 4000
Minimum Height 76 in
Seam Style Taped
Standards ASTM D1777, D3776, D3786, D5034
Gas Tight No
Liquid Tight Yes
Anti-Static No
Features Hood, Attached Socks with Outer Boot Flap, Taped seams
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Storm Flap, Zipper
Coverall Material Tychem(R) 4000
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash
Maximum Chest Size 55 1/4 in
Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Size 4XL
Fabric Weight 3.6 oz/sq yd
Thickness 13 mil