!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, WHITE, 2XL

HOODED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, WHITE, 2XL

DUPONT

HOODED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, WHITE, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, WHITE, 2XL

HOODED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, SERGED, WHITE, 2XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY122SWH2X25VP
  • Mfr. Model # TY122SWH2X0025VP
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This Tyvek 400 white coverall is size XX-large and is made out of Tyvek, patented flash-spun polyethylene fabric. It meets the standards for USDA, FDA, and OSHA, ANSI/ISEA 101. It features hood, attached skid resistant booties, and a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size45 1/4 to 48 3/4 in
  • MaterialPolyethylene
  • SeriesTyvek(R) 400
  • Coverall StyleHooded
  • High-VisibilityNo
  • Coverall MaterialTyvek(R) 400
  • Garment StyleHooded, Boots
  • Size2XL
  • Fabric Weight1.2 oz/sq yd
  • Thickness5.9 mil
  • Ankle Style Attached Boots
  • Colour White
  • Fits Chest Size 45 1/4 in to 48 3/4 in
  • Inseam 31 in
  • Seam Style Serged
  • Standards USDA, FDA, OSHA, ANSI/ISEA 101
  • Features Hood, Attached Skid Resistant Booties
  • Closure Type Zipper
  • Brand and Series Dupont
  • ISO Class None
  • Accessory Type Hooded Disposable Coveralls
  • Size 2XL
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list