!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS, WHITE, 2XL, 25 PK

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS, WHITE, 2XL, 25 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS, WHITE, 2XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS, WHITE, 2XL, 25 PK

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS, WHITE, 2XL, 25 PK

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.67 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XMJ6
  • Mfr. Model # 8013-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.23 lbs

Product Details

This 8013 white collared disposable coverall is size XX-large and is made out of Microguard MP. It meets the standards for ANSI/ISEA 101-1996 R2008. It features elastic wrists and ankles, and a zipper closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Fits Waist Size44 in to 46 in
  • Maximum Height76 in
  • PackagingBulk
  • Series8013
  • Includes Boot CoversNo
  • Wrist ClosureElastic
  • FeaturesElastic Wrists and Ankles
  • Sterile/Non-SterileNon-Sterile
  • Coverall MaterialMicroporous Fabric
  • Attached HoodNo
  • Maximum Chest Size44 in
  • Size2XL
  • Fabric Weight2.1 oz
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 44 in
  • Inseam 31 in
  • Minimum Height 72 in
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996 R2008
  • Liquid Tight Yes
  • Coverall Style Collared
  • Material Weight 60.2 g/sq m
  • Closure Type Zipper
  • Includes Outer Boot Flaps No
  • Garment Style Coverall
  • Pathogen & Chemical Ratings ASTM F903, ASTM 1670-07
  • Accessory Type Collared Disposable Coveralls
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list