HOODED CHEM-RESISTANT COVERALLS, L, TYVEK ISOCLEAN, ELASTIC CUFF, THUMB LOOPS, 25 PK
HOODED CHEM-RESISTANT COVERALLS, L, TYVEK ISOCLEAN, ELASTIC CUFF, THUMB LOOPS, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tyvek Isoclean white hooded chemical resistant coverall is size large and is made out of high density spunbond polyethylene. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.
Technical Specs
Item Coverall
Cleanroom Class ISO 5 (Class 100) and above
Cuff Style Elastic
Inseam 38 1/4 in
Maximum Height 69 in
Packaging Individually Packaged
Series Tyvek(R) IsoClean(R)
Gas Tight No
Liquid Tight No
Anti-Static No
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
Material Weight 1.2 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps Yes
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) IsoClean(R)
Garment Style Coverall
ISO Class ISO 5
Minimum Chest Size 44 3/4 in
Size L
Fabric Weight 1.2 oz
Ankle Style Elastic
Colour White
Fits Chest Size 38 1/4 in to 41 3/4 in
Material Polyethylene
Minimum Height 65 in
Seam Style Serged
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Hooded
High-Visibility No
Sterile/Non-Sterile Sterile
Closure Type Zipper
Coverall Material Tyvek(R) IsoClean(R)
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Non-Hazardous Dry Particulates
Maximum Chest Size 41 3/4 in
Protection Type Cleanroom
Accessory Type Hooded Chemical Resistant Coveralls
Thickness 5.9 mil
Country of Origin China
(subject to change)