!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED CHEMICAL-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, WHT, 2XL, 25 PK

HOODED CHEMICAL-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, WHT, 2XL, 25 PK

DUPONT

HOODED CHEMICAL-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, WHT, 2XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEMICAL-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, WHT, 2XL, 25 PK

HOODED CHEMICAL-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFFS/ANKLES, WHT, 2XL, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $608.50 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25RP75
  • Mfr. Model # TY122SWH2X0025NF
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Product Details

This Tyvek 400 white hooded chemical resistant coverall is size XX-large and is made out of Tyvek 400. It meets the standards for NAFTA. It features a storm flap. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam30 1/2 in
  • SeriesTyvek(R) 400
  • Coverall StyleHooded
  • Closure TypeZipper
  • Brand and SeriesDupont
  • Accessory TypeHooded Chemical Resistant Coveralls
  • Thickness5.9 mil
  • Ankle Style Attached Boots
  • Colour White
  • Fits Chest Size 45 1/4 in to 48 3/4 in
  • Seam Style Serged
  • Standards NAFTA
  • High-Visibility No
  • Coverall Material Tyvek(R) 400
  • Size 2XL
  • Fabric Weight 1.2 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list