!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,TAN,SZ S

COVERALL,TAN,SZ S

DUPONT

COVERALL,TAN,SZ S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,TAN,SZ S

COVERALL,TAN,SZ S

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $713.54 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCC3127T-SM
  • Mfr. Model # C3127TTNSM000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This c3127TTN tan coverall is size small and is made out of Tychem 5000. It meets the standards for ASTM D1777, ASTM D3776, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034. It features coverall with hood, elastic wrists and ankles, plus a storm flap with an adhesive closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam27 1/2 in
  • Minimum Height5 ft 0 in
  • SeriesC3127TTN
  • Includes Boot CoversYes
  • Coverall StyleHooded
  • Hazard TypeChemical
  • Coverall ConstructionCoverall with Hood, Elastic Wrists and Ankles
  • Brand and SeriesDupont Tychem 5000
  • Hazard Protection TypeChemical
  • Accessory TypeCoverall
  • SizeS
  • Ankle Style Elastic
  • Colour Tan
  • Fits Chest Size 29 1/4 to 32 3/4 in
  • Maximum Height 5 ft 7 in
  • Seam Style Taped
  • Standards ASTM D1777, ASTM D3776, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034
  • Wrist Closure Elastic
  • Features Coverall with Hood, Elastic Wrists and Ankles
  • Closure Type Storm Flap
  • Coverall Material Tychem(R) 5000
  • Attached Hood Yes
  • Size S
  • Fabric Weight 4.4 oz/sq yd
  • Thickness 18 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list