!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,TAN,SZ 2XL

COVERALL,TAN,SZ 2XL

DUPONT

COVERALL,TAN,SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,TAN,SZ 2XL

COVERALL,TAN,SZ 2XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $456.29 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCC3360T2XL
  • Mfr. Model # C3360TTN2X000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This c3360TTN tan bib overall is size XX-large and is made out of Tychem 5000. It meets the standards for ASTM D1777, ASTM D3776, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034. It features adjustable webbing straps with a buckle closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesAdjustable Webbing Straps with Buckle Closure
  • Fits Chest Size43 1/4 to 46 3/4 in
  • Maximum Height6 ft 4 in
  • Seam StyleTaped
  • StandardsASTM D1777, ASTM D3776, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034
  • Hazard TypeChemical
  • Coverall ConstructionBib Overall, Open Ankles, Adjustable Webbing Straps with Buckle Closure
  • Brand and SeriesDupont Tychem 5000
  • Accessory TypeBib Overall
  • Size2XL
  • Ankle Style Open
  • Colour Tan
  • Inseam 30 3/4 in
  • Minimum Height 6 ft 0 in
  • Series C3360TTN
  • Features Adjustable Webbing Straps with Closure
  • Closure Type Buckle
  • Coverall Material Tychem 5000
  • Hazard Protection Type Chemical
  • Fabric Weight 4.4 oz/sq yd
  • Thickness 18 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list