!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, TYCHEM 5000, ELASTIC CUFFS/ANKLES, TAPED, 2XL, 6 PK

COLLARED DISPOSABLE COVERALLS, TYCHEM 5000, ELASTIC CUFFS/ANKLES, TAPED, 2XL, 6 PK

DUPONT

COLLARED DISPOSABLE COVERALLS, TYCHEM 5000, ELASTIC CUFFS/ANKLES, TAPED, 2XL, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, TYCHEM 5000, ELASTIC CUFFS/ANKLES, TAPED, 2XL, 6 PK

COLLARED DISPOSABLE COVERALLS, TYCHEM 5000, ELASTIC CUFFS/ANKLES, TAPED, 2XL, 6 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $811.06 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25RP44
  • Mfr. Model # C3125TTN2X000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Product Details

This Tychem 5000 tan collared disposable coverall is size XX-large and is made out of multi-layer barrier laminated to non-woven polypropylene substrate. It meets the standards for ASTM D1117, D5597, D5034. It features a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam29 1/2 in
  • Maximum Height76 in
  • PackagingBulk
  • SeriesTychem(R) 5000
  • EPA LevelB
  • Includes Boot CoversNo
  • Spray TightYes
  • Coverall StyleCollared
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialTychem(R) 5000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeBloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
  • Minimum Chest Size44 3/4 in
  • Protection TypeChemical
  • Accessory TypeCollared Disposable Coveralls
  • Thickness18 mil
  • Ankle Style Elastic
  • Colour Tan
  • Fits Chest Size 46 1/4 in to 49 3/4 in
  • Material Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
  • Minimum Height 72 in
  • Seam Style Taped
  • Standards ASTM D1117, D5597, D5034
  • Gas Tight No
  • Liquid Tight Yes
  • Anti-Static No
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 4.4 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) 5000
  • Garment Style Coverall
  • Maximum Chest Size 49 3/4 in
  • Pathogen & Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
  • Size 2XL
  • Fabric Weight 4.4 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list