!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,SZ XL,ORANGE

COVERALL,SZ XL,ORANGE

BIG BILL

COVERALL,SZ XL,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,SZ XL,ORANGE

COVERALL,SZ XL,ORANGE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI408US7XL
  • Mfr. Model # 408US7XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • CSA Class3
  • Arc Flash PPE Category2
  • Closure TypeSnap, Zipper
  • Coverall Features(2) Large Double Stitched Front Chest Pockets, (2) Slash Pockets At Waist, Side Openings At Waist with Concealed Snap Closure, (2) Large Double Stitched Back Pockets, YKK(R) Nickel Plated Brass Snaps (All Snap Cover are Covered with Material), Bar-Tacked At All Stress Points, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with (2) Vertical Stripes On The Front, Horizontal Stripe Around The Waist, Horizontal Stripe Around Each Arm
  • Fabric Weight7 oz
  • GenderMen's
  • Material Trade NameWestex UltraSoft
  • Protection TypeFlame Resistant
  • Sleeve Length24 in
  • Total Number of Pockets6
  • ATPV Rating 8.7 cal/sq cm
  • Back Stripe Pattern X
  • Colour Orange
  • Cuff Style Snap
  • Features Lightweight
  • Item Coverall
  • Number of Outside Pockets 6
  • Size XL
  • Standards Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 3 / Level 2
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list