!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COVERALLS, LN 46, NAVY, 6 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

MEN'S COVERALLS, LN 46, NAVY, 6 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

BULWARK

MEN'S COVERALLS, LN 46, NAVY, 6 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, LN 46, NAVY, 6 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

MEN'S COVERALLS, LN 46, NAVY, 6 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $697.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICNBCNVLN46
  • Mfr. Model # CNBCNV LN 46
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This men's navy premium coverall with reflective trim is size X-large/46, 43¼ x 30 5/8 and is made out of Nomex. It has high-visibility attributes, and has eight pockets. It features 360 Degrees visibility with front and back, 2½-inch yellow/silver/yellow reflective striping, plus deep pleated action back.

Technical Specs

  • CSA Class1
  • Ankle ClosureNone
  • Back Stripe PatternX
  • Collar StyleLay-Flat
  • Coverall FeaturesDeep Pleated Action Back
  • Fabric Weight6 oz
  • GenderMen's
  • Insulated for Cold ConditionsNo
  • Material Trade NameNomex
  • Maximum Waist Size43 1/4 in
  • Minimum Waist Size41 3/4 in
  • Pass Through PocketsOui
  • SizeXL
  • Size - Numeric46
  • StandardsATPV 5.2, CSA Z96 Class 1, Level FR, NFPA 2112, PPE Category 1, UL Certified
  • Tag Size43 1/4 x 30 5/8
  • Will Fit Over BootsYes
  • Fits Chest Size45 1/2 to 47 in
  • ATPV Rating 5.2 cal/sq cm
  • Arc Flash PPE Category 1
  • Closure Type Snap
  • Colour Navy
  • Cuff Style Snap
  • Features 360 Degrees Visibility with Front and Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping
  • Inseam 30 5/8 in
  • Item Coverall
  • Maximum Chest Size 47 in
  • Minimum Chest Size 45 1/2 in
  • Number of Outside Pockets 8
  • Protection Type Flame Resistant
  • Size - Body Type Long
  • Sleeve Length 37 in
  • Stitching Material Nomex
  • Nombre total de poches 8
  • Zipper Material Brass
  • Fits Waist Size 43 1/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list