MEN'S COVERALLS, 11 CAL/SQ CM ATPV, XL, 46 IN CHEST, KHAKI, ZIPPER, HRC2
MEN'S COVERALLS, 11 CAL/SQ CM ATPV, XL, 46 IN CHEST, KHAKI, ZIPPER, HRC2
BULWARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's khaki coverall is size X-large, 46½ x 30 and is made out of Excel fire resistant. It meets the standards for ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112, and has five pockets. It features concealed Nomex taped brass break-away, hemmed sleeves, side vent openings.
Technical Specs
ATPV Rating 11 cal/sq cm
Closure Type Zipper
Colour Khaki
Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Inseam 30 in
Item Coverall
Maximum Chest Size 46 in
Minimum Chest Size 44 1/2 in
Size XL
Sleeve Length 36 1/4 in
Tag Size 46 1/2 x 30
Will Fit Over Boots Yes
Fits Chest Size 46 in
Arc Flash PPE Category 2
Collar Style Lay-Flat
Fabric Weight 9 oz
Gender Men's
Insulated for Cold Conditions No
Material Trade Name Excel FR(R)
Maximum Waist Size 46 1/2 in
Number of Outside Pockets 5
Size - Body Type Regular
Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Total Number of Pockets 5
Zipper Material Brass
Fits Waist Size 42 in
Country of Origin Mexico
(subject to change)