!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERALL, 7 OZ, 4 POCKETS, CSA Z462-16, ORANGE, MEDIUM, COTTON/NYLON

OVERALL, 7 OZ, 4 POCKETS, CSA Z462-16, ORANGE, MEDIUM, COTTON/NYLON

VIKING

OVERALL, 7 OZ, 4 POCKETS, CSA Z462-16, ORANGE, MEDIUM, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERALL, 7 OZ, 4 POCKETS, CSA Z462-16, ORANGE, MEDIUM, COTTON/NYLON

OVERALL, 7 OZ, 4 POCKETS, CSA Z462-16, ORANGE, MEDIUM, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVC495400M
  • Mfr. Model # VC495400M
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This orange coverall, made of cotton and nylon, size medium, weighs 7 ounces, and has four pockets. Meeting CSA standard Z462-18, it offers dual hazard protection from electrical arc and hydrocarbon flash fire. There is flame-resistant reflective tape, adjustable cuffs, a tunnel collar with snap closure, and a two-way breakaway Nomex-backed front zipper.

Technical Specs

  • CSA Class3
  • Arc Flash PPE Category2
  • Collar StyleTunnel
  • Coverall FeaturesAll Seams Double Stitched and Stress Points Bar Tacked for Ultimate Durability, Dual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire
  • Fabric Weight7 oz
  • Inseam31 1/2 to 80 in
  • Material Trade NameMilliken
  • Maximum Waist Size34 in
  • Protection TypeFlame Resistant
  • Sleeve Length33 in
  • Tag Size34 x 31 1/2 to 80
  • Zipper MaterialNomex
  • Fits Waist Size34 in
  • ATPV Rating 9.2 cal/sq cm
  • Closure Type Zipper
  • Colour Orange
  • Cuff Style Adjustable
  • Features 2 in Vi Brance Flame Resistant Industrial Wash Reflective Tape, Fully Stitched Bi Swing Back for Better Fit and Mobility
  • Item Coverall
  • Maximum Chest Size 40 in
  • Number of Outside Pockets 4
  • Size M
  • Standards ASTM F1506, ATPV 9.2, CAN/CGSB 155.20-2000, CSA Z462-18, CSA Z96-15 Class 3, Level 2, NFPA 70E-2015, OSHA 1910.269, PPE Category 2
  • Total Number of Pockets 4
  • Fits Chest Size 40 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list