!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, CSA Z462, 2-WAY ZIPPER, CHEST 38-40 IN, 7 OZ, NAVY, MEDIUM, COTTON/NYLON

COVERALL, CSA Z462, 2-WAY ZIPPER, CHEST 38-40 IN, 7 OZ, NAVY, MEDIUM, COTTON/NYLON

BIG BILL

COVERALL, CSA Z462, 2-WAY ZIPPER, CHEST 38-40 IN, 7 OZ, NAVY, MEDIUM, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, CSA Z462, 2-WAY ZIPPER, CHEST 38-40 IN, 7 OZ, NAVY, MEDIUM, COTTON/NYLON

COVERALL, CSA Z462, 2-WAY ZIPPER, CHEST 38-40 IN, 7 OZ, NAVY, MEDIUM, COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $343.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1155US7MR-NY
  • Mfr. Model # 1155US7-MR-NY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

These flame-resistant and arc flash coveralls feature snap closure at the wrists, six pockets, and a two-way zipper closure. Weighing seven ounces, the medium-sized navy garment is made of a cotton/nylon blend. Fitting chest size 38-40 inches, the sleeves are 31-1/2 inches long, with a 34-inch waist, and a 30-inch inseam. They meet CSA standard Z462.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category2
  • Closure TypeSnap
  • Coverall Features(2) Large Double Stitched Front Chest Pockets with Flap and Concealed Snap Closure, Pencil Division On Left Chest Pocket, Side Openings At Waist with Concealed Snap Closure, (2) Large Slash Front Pockets At Waist, Cuffs with Concealed Snap Closure, (2) Large Double Stitched Back Pockets (Left Back Pocket Has Concealed Snap Closure), Pleated Action Back, Mesh FR On Back (Flash trap(R)), High Resistance Nomex(R) Thread, Double Stitch On Pocket and Crotch, Serge and Single Stitch On All Other Seams
  • Fabric Weight7 oz
  • GenderMen's
  • ItemCoverall
  • Number of Outside Pockets6
  • SizeM
  • Sleeve Length31 1/2 in
  • Stitching MaterialNomex
  • Total Number of Pockets6
  • Fits Chest Size38 to 40 in
  • ATPV Rating 8.7 cal/sq cm
  • Back Stripe Pattern X
  • Colour Navy
  • Cuff Style Snap
  • Features Care: Industrial wash, Lightweight
  • Inseam 30 in
  • Material Trade Name Westex UltraSoft
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, CSA Z462, NFPA 2112, NFPA 70E
  • Tag Size 35 in x 5 ft 8 in to 6 ft
  • Zipper Material Brass
  • Fits Waist Size 34 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list