!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, FR, 9OZ, ZIPPER, SNAP CUFF, NAVY, 44, COTTON/NYLON

COVERALL, FR, 9OZ, ZIPPER, SNAP CUFF, NAVY, 44, COTTON/NYLON

BULWARK

COVERALL, FR, 9OZ, ZIPPER, SNAP CUFF, NAVY, 44, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FR, 9OZ, ZIPPER, SNAP CUFF, NAVY, 44, COTTON/NYLON

COVERALL, FR, 9OZ, ZIPPER, SNAP CUFF, NAVY, 44, COTTON/NYLON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $404.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICLBCNV44RG
  • Mfr. Model # CLBCNV RG 44
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

These flame-resistant coveralls, weighing nine ounces, feature a two-way zipper closure and snap cuffs. Fitting chest size 44 inches, and waist size 44 inches, with seven pockets, these navy coveralls, size 44, are made from 88% cotton and 12% nylon.

Technical Specs

  • CSA Class1
  • Ankle ClosureNone
  • Back Stripe PatternX
  • Collar StyleMandarin
  • Coverall Features360 Degrees Visibility With Front Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping That is CSA-Z96 Class 1 Level FR Compliant, Hemmed Sleeve with Adjustable Snap Closure Side Vent Openings with Snap Closure, Deep-Pleated Action Back Elastic Waist Inserts
  • Fabric Weight9 oz
  • GenderMen's
  • Insulated for Cold ConditionsNo
  • Material Trade NameWestex UltraSoft
  • Maximum Waist Size44 1/2 in
  • Minimum Waist Size45 in
  • Pass Through PocketsYes
  • SizeL
  • Size - Numeric44
  • StandardsArc Rating ATPV 12 cal/sq cm, Category 2, NFPA 2112
  • Tag Size44 1/2 x 30 1/2
  • Will Fit Over BootsYes
  • Fits Chest Size42 1/2 to 44 in
  • ATPV Rating 12 cal/sq cm
  • Arc Flash PPE Category 2
  • Closure Type Zipper
  • Colour Navy
  • Cuff Style Snap
  • Features 360 Degrees Visibility With Front Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping That is CSA-Z96 Class 1 Level FR Compliant, Hemmed Sleeve with Adjustable Snap Closure Side Vent Openings with Snap Closure, Deep-Pleated Action Back Elastic Waist Inserts
  • Inseam 30 1/2 in
  • Item Coverall
  • Maximum Chest Size 44 in
  • Minimum Chest Size 42 1/2 in
  • Number of Outside Pockets 2
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Sleeve Length 34 in
  • Stitching Material Nomex
  • Total Number of Pockets 2
  • Zipper Material Brass
  • Fits Waist Size 44 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list