!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RETARDANT COVERALLS, 44 TALL, FITS WAIST SIZE 44 IN, NAVY, 9OZ, CONCEALED ZIPPER

FLAME-RETARDANT COVERALLS, 44 TALL, FITS WAIST SIZE 44 IN, NAVY, 9OZ, CONCEALED ZIPPER

BULWARK

FLAME-RETARDANT COVERALLS, 44 TALL, FITS WAIST SIZE 44 IN, NAVY, 9OZ, CONCEALED ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RETARDANT COVERALLS, 44 TALL, FITS WAIST SIZE 44 IN, NAVY, 9OZ, CONCEALED ZIPPER

FLAME-RETARDANT COVERALLS, 44 TALL, FITS WAIST SIZE 44 IN, NAVY, 9OZ, CONCEALED ZIPPER

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICECWNVLN44
  • Mfr. Model # CECWNV LN 44
  • UNSPSC # 46182508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

This men's navy blue coverall is size large/44, 44 x 32 and is made out of Excel fire-resistant flame resistant twill. It meets the standards for Arc Rating ATPV 11 cal/sq cm, CATEGORY 2, and has six pockets. It features a waist designed so that molten metal can not pool at the seam.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category2
  • Collar StyleLay-Flat
  • Coverall FeaturesWaist is Designed So That Molten Metal Can Not Pool at The Seam
  • Fabric Weight9 oz
  • GenderMen's
  • ItemCoverall
  • Maximum Chest Size44 in
  • Minimum Chest Size42 1/2 in
  • Pass Through PocketsNo
  • SizeL
  • Size - Numeric44
  • StandardsArc Rating ATPV 11 cal/sq cm, CATEGORY 2
  • Total Number of Pockets6
  • Fits Chest Size42 1/2 to 44 in
  • ATPV Rating 11 cal/sq cm
  • Closure Type Zipper
  • Colour Navy
  • Cuff Style Snap
  • Features Waist is Designed So That Molten Metal Can Not Pool at The Seam
  • Inseam 32 in
  • Material Trade Name Excel FR Flame Resistant Twill
  • Maximum Waist Size 44 1/2 in
  • Number of Outside Pockets 6
  • Protection Type Flame Resistant
  • Size - Body Type Tall
  • Sleeve Length 35 in
  • Tag Size 44 x 32
  • Zipper Material Brass
  • Fits Waist Size 44 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list