MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 5XL, 64 IN CHEST, BLUE, ZIPPER, COTTON
MEN'S COVERALLS, 11 CAL/SQ CM ATPV, 5XL, 64 IN CHEST, BLUE, ZIPPER, COTTON
BULWARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
31 oz. Contractor Coverall. Excel FR(TM), 9 oz. Twill 100% cotton. Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Side vent opeings. Arc Rating: ATPV 11.2 calories/cm2. Colour navy, also available in nge, khaki, and royal blue.
Technical Specs
ATPV Rating 11 cal/sq cm
Closure Type Zipper
Colour Navy
Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way
Inseam 32 1/2 in
Item Coverall
Maximum Chest Size 64 in
Minimum Chest Size 62 1/2 in
Size 5XL
Sleeve Length 39 in
Tag Size 64 1/2 x 32 1/2
Will Fit Over Boots Yes
Fits Chest Size 64 in
Arc Flash PPE Category 2
Collar Style Lay-Flat
Fabric Weight 9 oz
Gender Men's
Insulated for Cold Conditions No
Material Trade Name Excel FR(R)
Maximum Waist Size 64 1/2 in
Number of Outside Pockets 5
Size - Body Type Regular
Standards EN ISO 11612-2008 A1,B1,C1, IEC 61482-2-2009, NFPA 2112
Total Number of Pockets 5
Zipper Material Brass
Fits Waist Size 64 in
Country of Origin Mexico
(subject to change)