!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COVERALLS, RG 52, ORANGE, 9 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

MEN'S COVERALLS, RG 52, ORANGE, 9 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

BULWARK

MEN'S COVERALLS, RG 52, ORANGE, 9 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, RG 52, ORANGE, 9 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

MEN'S COVERALLS, RG 52, ORANGE, 9 OZ FABRIC, ZIPPER, HI-VIS, 8 POCKETS, MANDARIN COLLAR

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $406.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICLBDORRG52
  • Mfr. Model # CLBDOR RG 52
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This men's orange coverall is size 52 regular/52, 52½ x 30½ and is made out of Excel fire-resistant Comfortouch. It is high-visibility, and has eight pockets. It features four-inch yellow/silver/yellow reflective striping on the bright orange body fabric makes this CSA Z96 class 3 level 2 compliant, plus two-way concealed Nomex taped brass break-away zipper, concealed snap at top of zipper and neck.

Technical Specs

  • CSA Class3
  • Ankle ClosureNone
  • Back Stripe PatternX
  • Collar StyleMandarin
  • Coverall FeaturesTwo-Way Concealed Nomex(R) Taped Brass Break-Away Zipper, Concealed Snap at Top of Zipper & at Neck
  • Fabric Weight9 oz
  • GenderMen's
  • Insulated for Cold ConditionsNo
  • Material Trade NameExcel FR ComforTouch
  • Maximum Waist Size52 1/2 in
  • Minimum Waist Size51 in
  • Pass Through PocketsYes
  • Size52R
  • Size - Numeric52
  • StandardsNFPA 2112
  • Tag Size52 1/2 x 30 1/2
  • Will Fit Over BootsYes
  • Fits Chest Size50 1/2 to 52 in
  • ATPV Rating 12 cal/sq cm
  • Arc Flash PPE Category 2
  • Closure Type Zipper
  • Colour Orange
  • Cuff Style Snap
  • Features 4 in Yellow/Silver/Yellow Reflective Striping On The Bright Orange Body Fabric Makes This CSA Z96 Class 3 Level 2 Compliant
  • Inseam 30 1/2 in
  • Item Coverall
  • Maximum Chest Size 52 in
  • Minimum Chest Size 50 1/2 in
  • Number of Outside Pockets 8
  • Protection Type None
  • Size - Body Type Regular
  • Sleeve Length 36 in
  • Stitching Material Nomex
  • Total Number of Pockets 8
  • Zipper Material Brass
  • Fits Waist Size 51 to 52 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list