!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT COVERALLS, 50, KHAKI, 4 OZ FABRIC WEIGHT, 6 POCKETS

FLAME-RESISTANT COVERALLS, 50, KHAKI, 4 OZ FABRIC WEIGHT, 6 POCKETS

BIG BILL

FLAME-RESISTANT COVERALLS, 50, KHAKI, 4 OZ FABRIC WEIGHT, 6 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT COVERALLS, 50, KHAKI, 4 OZ FABRIC WEIGHT, 6 POCKETS

FLAME-RESISTANT COVERALLS, 50, KHAKI, 4 OZ FABRIC WEIGHT, 6 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIMX401N4-50
  • Mfr. Model # MX401N4-50R-KAK
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This khaki coverall is size 50, and is made out of Westex Synergy. It has six pockets, is lightweight and features two front chest pockets, side openings at waist with concealed snap closure, two slash pockets at waist, two large back pockets, using Nomex thread, double stitch on pockets and arm pit.

Technical Specs

  • ATPV Rating4.6 cal/sq cm
  • Closure TypeSnap, Zipper
  • Coverall Features(2) Front Chest Pockets, Side Openings At Waist with Concealed Snap Closure, (2) Slash Pockets At Waist, (2) Large Back Pockets, Using Nomex(R)Thread, Double Stitch On Pockets and Arm Pit, Serge and Single Stitch On all Other Seams, Quadruple Stitched On Waistband, Ykk(R)Nickel Plated Brass Snaps (All Snaps are Covered with Material), Bar-Tacked At All Stress Points
  • Fabric Weight4.5 oz
  • ItemCoverall
  • Number of Outside Pockets6
  • Size50
  • Size - Numeric50
  • Total Number of Pockets6
  • Arc Flash PPE Category 1
  • Colour Khaki
  • Cuff Style Snap
  • Features Lightweight
  • Material Trade Name Westex Synergy
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards Arc Rating ATPV 4.6 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E
  • Zipper Material Brass
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list