!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 60 TALL, FR COTTON

COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 60 TALL, FR COTTON

BULWARK

COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 60 TALL, FR COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 60 TALL, FR COTTON

COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 60 TALL, FR COTTON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $336.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICECWNVLN60
  • Mfr. Model # CECWNV LN 60
  • UNSPSC # 46182508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Product Details

Made of 100% flame-retardant cotton, and weighing nine ounces, these flame-retardant coveralls feature a two-way concealed zipper and concealed snap cuffs. With six pockets, these navy coveralls are size 60 tall, fitting chest size 60 inches, with a 39-inch sleeve length, waist size 60 inches, and a 32-inch inseam.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category2
  • Collar StyleLay-Flat
  • Coverall FeaturesWaist is Designed So That Molten Metal Can Not Pool at The Seam
  • Fabric Weight9 oz
  • GenderMen's
  • ItemCoverall
  • Maximum Chest Size60 in
  • Minimum Chest Size58 1/2 in
  • Pass Through PocketsNo
  • Size4XL
  • Size - Numeric60
  • StandardsArc Rating ATPV 11 cal/sq cm, CATEGORY 2
  • Total Number of Pockets6
  • Fits Chest Size58 1/2 to 60 in
  • ATPV Rating 11 cal/sq cm
  • Closure Type Zipper
  • Colour Navy
  • Cuff Style Snap
  • Features Waist is Designed So That Molten Metal Can Not Pool at The Seam
  • Inseam 32 in
  • Material Trade Name Excel FR Flame Resistant Twill
  • Maximum Waist Size 60 1/2 in
  • Number of Outside Pockets 6
  • Protection Type Flame Resistant
  • Size - Body Type Tall
  • Sleeve Length 39 in
  • Tag Size 60 x 32
  • Zipper Material Brass
  • Fits Waist Size 60 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list