!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY FLEX COVERALL, GREEN, 3XL, 62 X 30, POLYESTER, 13 OZ FABRIC

SAFETY FLEX COVERALL, GREEN, 3XL, 62 X 30, POLYESTER, 13 OZ FABRIC

SAFETYFLEX

SAFETY FLEX COVERALL, GREEN, 3XL, 62 X 30, POLYESTER, 13 OZ FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY FLEX COVERALL, GREEN, 3XL, 62 X 30, POLYESTER, 13 OZ FABRIC

SAFETY FLEX COVERALL, GREEN, 3XL, 62 X 30, POLYESTER, 13 OZ FABRIC

SAFETYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGV411083XL
  • Mfr. Model # V411083XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

This coverall is green and is size XXX-large, 62 x 30. It is made out of Polyester with a fabric weight of 13 ounces. It features Therm-o-Rad sealed seams, non-conductive, non-corrosive snaps and buckles, hidden hardware for added protection, heavy exterior coating for excellent. It meets the standards for ASTM D6413.

Technical Specs

  • Closure TypeSnap, Zipper
  • Fabric Weight13 oz
  • Inseam30 in
  • Material Trade NamePolyester
  • Maximum Waist Size62 in
  • Size3XL
  • StandardsASTM D6413
  • Fits Chest Size66 in
  • Colour Green
  • Features Therm-O-Rad Sealed Seams, Non-Conductive, Non-Corrosive Snaps and Buckles, Hidden Hardware for Added Protection, Heavy Exterior Coating for Excellent Permeation Performance, Soft, Supple Feel, Tapered Sleeves are Designed to Fit in Protective Gloves or Accommodate Glove Rings for Added Safety
  • Item Coverall
  • Maximum Chest Size 66 in
  • Protection Type Chemical Resistance: Many Acids, Oils, Alcohols, Salts and Alkalies, Flame Resistant, Mildew Resistant, 100% Liquid Proof Protection
  • Sleeve Length 36 in
  • Tag Size 62 x 30
  • Fits Waist Size 62 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list