!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, FR, SNAP CUFF, ZIPPER, 9OZ, ROYAL BLUE, 54 LONG, FR COTTON

COVERALL, FR, SNAP CUFF, ZIPPER, 9OZ, ROYAL BLUE, 54 LONG, FR COTTON

BULWARK

COVERALL, FR, SNAP CUFF, ZIPPER, 9OZ, ROYAL BLUE, 54 LONG, FR COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FR, SNAP CUFF, ZIPPER, 9OZ, ROYAL BLUE, 54 LONG, FR COTTON

COVERALL, FR, SNAP CUFF, ZIPPER, 9OZ, ROYAL BLUE, 54 LONG, FR COTTON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICLBCRBLN54
  • Mfr. Model # CLBCRB LN 54
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

These flame-resistant coveralls feature snap closures at the cuff, a zipper front closure, and eight pockets. Weighing nine ounces, the royal blue garment, size 54 long, fits chest size 52-1/2-54 inches, waist size 54-1/2 inches, with a sleeve length of 37-1/2 inches and a 32-inch inseam. They are made of flame-resistant cotton.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category2
  • Collar StyleMandarin
  • Coverall Features360 Degrees Visibility With Front Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping That is CSA-Z96 Class 1 Level FR Compliant, Hemmed Sleeve with Adjustable Snap Closure Side Vent Openings with Snap Closure, Deep-Pleated Action Back Elastic Waist Inserts
  • Fabric Weight9 oz
  • GenderMen's
  • ItemCoverall
  • Maximum Chest Size54 in
  • Minimum Chest Size52 1/2 in
  • Protection TypeFlame Resistant
  • Size - Body TypeTall
  • Sleeve Length37 1/2 in
  • Tag Size54 1/2 x 32
  • Will Fit Over BootsYes
  • Fits Chest Size52 1/2 to 54 in
  • ATPV Rating 12 cal/sq cm
  • Closure Type Zipper
  • Colour Blue
  • Cuff Style Snap
  • Features 360 Degrees Visibility With Front Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping That is CSA-Z96 Class 1 Level FR Compliant, Hemmed Sleeve with Adjustable Snap Closure Side Vent Openings with Snap Closure, Deep-Pleated Action Back Elastic Waist Inserts
  • Inseam 32 in
  • Material Trade Name Westex UltraSoft
  • Maximum Waist Size 54 1/2 in
  • Number of Outside Pockets 2
  • Size 3XL
  • Size - Numeric 54
  • Standards Arc Rating ATPV 12 cal/sq cm, Category 2, NFPA 2112
  • Total Number of Pockets 2
  • Zipper Material Brass
  • Fits Waist Size 54 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list