!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,SZ 3XL,BLUE

COVERALL,SZ 3XL,BLUE

BIG BILL

COVERALL,SZ 3XL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,SZ 3XL,BLUE

COVERALL,SZ 3XL,BLUE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,416.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIV805N5-3XLR-NAY
  • Mfr. Model # V805N5-3XLR-NAY
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's blue insulated coverall is size XXX-large and is made out of Nomex and Kevlar. It has six pockets, is lightweight and features two front chest pockets, two slash pockets at waist, side openings at waist, two large double stitched back pockets, YKK nickel-plated brass snaps, snap on detachable hood with adjustable string.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category3
  • Closure TypeSnap, Zipper
  • Coverall Features(2) Front Chest Pockets, (2) Slash Pockets at Waist, Side Openings at Waist, (2) Large Double Stitched Back Pockets, Ykk(R) Nickel Plated Brass Snaps, Snap on Detachable Hood with Adjustable String and Hook and Loop Front Closure, Nomex(R) Knit Interior Cuff, Telescopic Back, Quadruple Stitched on Waistband, Bar-Tacked at All Stress Points, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with (2) Vertical Stripes on The Front, Horizontal Stripe Around The Waist
  • Fabric Weight6 oz
  • GenderMen's
  • ItemCoverall
  • Number of Outside Pockets6
  • Size3XL
  • StandardsArc Rating ATPV 42 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Total Number of Pockets6
  • ATPV Rating 42 cal/sq cm
  • Back Stripe Pattern X
  • Colour Blue
  • Cuff Style Knit
  • Features Lightweight
  • Inseam 5 ft 8 in to 6 ft
  • Material Trade Name Nomex, Kevlar
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Tag Size 51 in x 5 ft 8 in to 6 ft
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list