!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, FLAME RESISTANT, 2-WAY ZIPPER, ROYAL BLUE, 3X-LARGE, SHORT, COTTON/NYLON

COVERALL, FLAME RESISTANT, 2-WAY ZIPPER, ROYAL BLUE, 3X-LARGE, SHORT, COTTON/NYLON

BIG BILL

COVERALL, FLAME RESISTANT, 2-WAY ZIPPER, ROYAL BLUE, 3X-LARGE, SHORT, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FLAME RESISTANT, 2-WAY ZIPPER, ROYAL BLUE, 3X-LARGE, SHORT, COTTON/NYLON

COVERALL, FLAME RESISTANT, 2-WAY ZIPPER, ROYAL BLUE, 3X-LARGE, SHORT, COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1155US73XLS-BLR
  • Mfr. Model # 1155US7-3XLS-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

These flame-resistant coveralls feature snap closures at the wrist, and a two-way zipper. With six pockets, these royal blue, XXX-large, short coveralls are made from cotton and nylon, and weigh seven ounces. Fitting chest size 65 inches, with a 35-1/4 inch sleeve length, for waist size 52 inches, with a 30-1/2 inch inseam.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category2
  • Closure TypeSnap
  • Coverall Features(2) Large Double Stitched Front Chest Pockets with Flap and Concealed Snap Closure, Pencil Division On Left Chest Pocket, Side Openings At Waist with Concealed Snap Closure, (2) Large Slash Front Pockets At Waist, Cuffs with Concealed Snap Closure, (2) Large Double Stitched Back Pockets (Left Back Pocket Has Concealed Snap Closure), Pleated Action Back, Mesh FR On Back (Flash trap(R)), High Resistance Nomex(R) Thread, Double Stitch On Pocket and Crotch, Serge and Single Stitch On All Other Seams
  • Fabric Weight7 oz
  • GenderMen's
  • ItemCoverall
  • Number of Outside Pockets6
  • Size3XL
  • Sleeve Length35 1/4 in
  • Stitching MaterialNomex
  • Total Number of Pockets6
  • Fits Chest Size65 in
  • ATPV Rating 8.7 cal/sq cm
  • Back Stripe Pattern X
  • Colour Blue
  • Cuff Style Snap
  • Features Care: Industrial wash, Lightweight
  • Inseam 30 1/2 in
  • Material Trade Name Westex UltraSoft
  • Protection Type Flame Resistant
  • Size - Body Type Short
  • Standards Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, CSA Z462, NFPA 2112, NFPA 70E
  • Tag Size 52 x 30 1/2
  • Zipper Material Brass
  • Fits Waist Size 52 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list